• The item cannot be ordered due to missing prices.

SOMT110408, HBD30, Type: UNI

Article no.: 235070 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOMT110408
Grade HBD30
Tool material Carbide
Feed f in steel < 900 N/mm2 0.06 - 0.16
Number of changes/inserts 4
Coating TiAlN
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 235070 UNI
EAN / GTIN 4062406253950
Manufacturer number 235070 UNI

Application Table

Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
140
Steel < 1100 N/mm²
P
120
Steel < 1400 N/mm²
P
100
INOX < 900 N/mm²
M
110
INOX > 900 N/mm²
M
90
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
220
Uni
 
wet maximum
 

Description

Version:

The central cutting edge centres the drill quickly and reliably. The outer cutting edge offers outstanding chip clearance.

Application:

SOMT inserts exclusively as the outer cutting edges. XOMT inserts exclusively as the centre cutting edge.

Suitable for:

HOLEX Pro Drill No. 235000235010.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart