• The item cannot be ordered due to missing prices.

HOLEX Pro Drill indexable drill Combination shank, 4×D, ⌀ DC: 18mm

Article no.: 235010 18

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 4×D
  • Shank: ISO 9766
  • Use for drilling: limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HOLEX Pro
Nominal ⌀ D 18
Drill depth for indexable insert drill up to 4×D
Shank ISO 9766
Use for drilling limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
Through-coolant yes
Machining strategy HPC
Reach L1 75 mm
Overhang LA 92 mm
Shank ⌀ Ds 25 mm
Shank length Ls 56 mm
Maximum adjustment limit Vmax 0.25 mm
ISO code indexable insert SOMT06T205 / XOMT06T204
Pack of insert screws 232980 2 (TX7;0.8Nm)
Number of cutting edges Z 1
Overall length L 148 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 235010 18
EAN / GTIN 4062406253431
Manufacturer number 235010 18

Description

Version:

HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability.
For use up to 4×D in challenging drilling applications.
Bore tolerance: -0.05 / +0.3 mm

Application:

With indexable inserts No. 235030235082.
Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required.

Supplied with:

With insert screws (supplied without indexable inserts).

Recommendation:

When spot-drilling reduce the feed rate to 70%.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Drill indexable drill Combination shank, 4×D, ⌀ D<sub>C</sub>: 18mm

HOLEX Pro Drill indexable drill Combination shank, 4×D, ⌀ DC: 18mm

Number of cutting edges Z 1 1 1 2
Through-coolant yes yes yes yes
ISO code indexable insert SOMT06T205 / XOMT06T204 WOEX 030204 SOGX 060305 SOGX 060305
Pack of insert screws 232980 2 (TX7;0.8Nm) 239700 6IP (0.6 Nm) 239700 6IP2 (0.6 Nm) 239700 6IP2 (0.6 Nm)
Reach L1 75 mm 72 mm 72 mm 90 mm
Type of product Indexable drill Indexable drill Indexable drill Indexable drill
Overhang LA 92 mm 96 mm 89 mm 121 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart