• The item cannot be ordered due to missing prices.

Torx® set of screws 10 pieces 3

Article no.: 232980 3

Product details

Technical Data

Drive TX9
Thread M2.5
Overall length 6.5 mm
Tightening torque 0.8 Nm
Type of product Screw

Identification numbers & Classifications

Article number 232980 3
EAN / GTIN 4062406267025
Manufacturer number 232980 3

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Drive Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart