• The item cannot be ordered due to missing prices.

WOEX 06T304 E INOX

Article no.: 232770 INOX

Select article variation and quantity

Type Unit price incl. VAT
  • Machining strategy: MTC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert WOEX 06T304 E
    Grade HB7635
    Tool material Carbide
    Machining strategy MTC
    Feed f 0.12 mm/rev.
    Number of changes/inserts 3
    Type of product Indexable insert for drilling

    Identification numbers & Classifications

    Article number 232770 INOX
    EAN / GTIN 4045197346698
    Manufacturer number 232770 INOX

    Application Table

    Steel < 500 N/mm²
    P
    275
    Steel < 750 N/mm²
    P
    275
    Steel < 900 N/mm²
    P
    215
    INOX < 900 N/mm²
    M
    165
    INOX > 900 N/mm²
    M
    165
    Ti > 850 N/mm²
    S
    80
    wet maximum
     

    Description

    Suitable for:

    GARANT indexable drills No. 232298; 232300; 232302; 232310.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart