{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 14 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 56 mm | |
Overhang LA | 80 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
Maximum adjustment limit Vmax | 0.5 mm | |
ISO code indexable insert | WOEX 030204 | |
Pack of insert screws | 239700 6IP (0.6 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 130 mm | |
Type of product | Indexable drill |
Article number | 232310 14 | |
EAN / GTIN | 4045197551276 | |
Manufacturer number | 232310 14 |
This article |
Recommendations |
||
---|---|---|---|
Indexable drill combination shank 14 mm |
|||
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D |
Use for drilling | Centre drilling ;oblique spot drilling ;limited cross-drilling ;Aperture ;oblique exit ;convex | limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling | limited drilling with oblique exit ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited oblique spot drilling |
ISO code indexable insert | WOEX 030204 | SOGX 050204 | SOMT05T204 / XOMT05T204 |
Shank | DIN 6535 HE, DIN 6595 | ISO 9766 | ISO 9766 |
Pack of insert screws | 239700 6IP (0.6 Nm) | 239700 5IP (0.38 Nm) | 232980 1 (TX6;0.4Nm) |
Machining strategy | MTC | HPC | HPC |
Overhang LA | 80 | 69 | 74 |