{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 17 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 51 mm | |
Overhang LA | 75 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
Maximum adjustment limit Vmax | 0.5 mm | |
ISO code indexable insert | WOEX 030204 | |
Pack of insert screws | 239700 6IP (0.6 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 125 mm | |
Type of product | Indexable drill |
Article number | 232302 17 | |
EAN / GTIN | 4045197351739 | |
Manufacturer number | 232302 17 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Indexable drill combination shank Shank ⌀ 20 mm 17 mm |
||
Number of cutting edges Z | 1 | 1 |
Drill depth for indexable insert drill up to | 3×D | 3×D |
Nominal ⌀ D | 17 | 17 |
Shank ⌀ Ds | 20 | 25 |
Pack of insert screws | 239700 6IP (0.6 Nm) | 239700 6IP (0.6 Nm) |
Reach L1 | 51 | 51 |
Type of product | Indexable drill | Indexable drill |