{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 15 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 30 mm | |
for inch ⌀ | 19/32 in | |
Overhang LA | 54 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
Maximum adjustment limit Vmax | 0.5 mm | |
ISO code indexable insert | WOEX 030204 | |
Pack of insert screws | 239700 6IP (0.6 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 104 mm | |
Type of product | Indexable drill |
Article number | 232298 15 | |
EAN / GTIN | 4045197676375 | |
Manufacturer number | 232298 15 |
This article |
Recommendations |
||
---|---|---|---|
Indexable drill combination shank, 2×D, ⌀ DC: 15mm |
|||
Drill depth for indexable insert drill up to | 2×D | 2×D | 2×D |
Through-coolant | yes | yes | yes |
ISO code indexable insert | WOEX 030204 | SOGX 050204 | SOMT05T204 / XOMT05T204 |
Shank length Ls | 50 mm | 50 mm | 50 mm |
Machining strategy | MTC | HPC | HPC |
Reach L1 | 30 mm | 30 mm | 33 mm |
Overhang LA | 54 mm | 44 mm | 49 mm |