{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | 3×D | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 25 mm - 35 mm | |
Reach L1 | 85.7 mm | |
Morse taper MT size | 4 | |
Clamping screws | 232990 TX15 | |
Type of product | Indexable drill |
Article number | 232272 25 | |
EAN / GTIN | 4062406105891 | |
Manufacturer number | 232272 25 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Base body MT shank, with through-coolant 25 |
|||
Dia. range Dc | 25 ;35 | 25 ;25.99 | 25 ;35 |
Number of cutting edges Z | 2 | 2 | 2 |
Version | 3×D | 3×D | 3×D |
Through-coolant | yes | yes | yes |
Shank | Morse taper | ISO 9766 | ISO 9766 |
Reach L1 | 85.7 | 78 | 85.7 |
Type of product | Indexable drill | Indexable drill | Indexable drill |