• The item cannot be ordered due to missing prices.

Base body MT shank, without through-coolant, 8×D, Type: 13

Article no.: 232265 13

Select article variation and quantity

Type Unit price incl. VAT
  • Version: 8×D
  • Shank: Morse taper
  • Number of cutting edges Z: 2
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version 8×D
Shank Morse taper
Number of cutting edges Z 2
Through-coolant no
Dia. range Dc 13 mm - 17.5 mm
Reach L1 114.3 mm
Morse taper MT size 2
Clamping screws 232990 TX8
Type of product Indexable drill

Identification numbers & Classifications

Article number 232265 13
EAN / GTIN 4045197592620
Manufacturer number 232265 13

Description

Version:

For holes up to IT10 accuracy.

Note:

Further sizes available on request.
For suitable reducing adapters for tools with MT shanks see No. 343000-343530.
Reduce feed rates f by 5% and vc values by 10%.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart