• The item cannot be ordered due to missing prices.

Base body MT shank, without through-coolant 25

Article no.: 232257 25

Select article variation and quantity

Type Unit price incl. VAT
  • Version: 1.5×D
  • Shank: Morse taper
  • Number of cutting edges Z: 2
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Version 1.5×D
    Shank Morse taper
    Number of cutting edges Z 2
    Through-coolant no
    Dia. range Dc 25 mm - 35 mm
    Reach L1 52.5 mm
    Morse taper MT size 4
    Clamping screws 232990 TX15
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 232257 25
    EAN / GTIN 4045197717870
    Manufacturer number 232257 25

    Description

    Version:

    For holes up to IT10 accuracy.
    Straight fluted.

    Note:

    Further sizes available on request.
    For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart