• The item cannot be ordered due to missing prices.

HiPer-Drill cutter insert Form E, HB7530, Counterbore ⌀: 20mm

Article no.: 231690 20

Select article variation and quantity

Counterbore ⌀ (mm) Unit price incl. VAT
  • Countersink angle: 180

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HiPer-Drill
Counterbore ⌀ 20 mm
Grade HB7530
Countersink angle 180 degrees
for DIN cylinder head screws M12
suitable for through hole ⌀ 13.5 mm
Type of product Cutter insert for countersinking

Identification numbers & Classifications

Article number 231690 20
EAN / GTIN 4045197761101
Manufacturer number 231690 20

Application Table

Steel < 500 N/mm²
P
130
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
75
TOOLOX 33
H
40
TOOLOX 44
H
35
HARDOX 500 < 1600 N/mm²
H
30
GG(G)
K
80
wet maximum
 

Description

Version:

Vee ground cutter inserts for precise positioning and stable seating.
Form E 180° cutter with 142° centre point and 0.5 mm protective chamfer

Application:

For through holes for screws to DIN-ISO 273 and countersinking to DIN74, sheet2 formH, J and K, medium version.
For screws to DIN912, 6912 and 7984, ISO1207 (DIN84).

Note:

Further sizes available on request. Cutting data apply for drilling bodies 5×D.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart