{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HiPer-Drill | |
⌀ D | 16 mm | |
Type | HB7725 | |
Tool material | Carbide | |
Point angle | 135 degrees | |
for base body size | 16 | |
Feed f in grey cast iron (G) | 0.33 mm/rev. | |
Semi-Standard | yes | |
Number of cutting edges Z | 2 | |
Number of changes/inserts | 1 | |
Type of product | Cutter insert for boring |
Article number | 231660 16 | |
EAN / GTIN | 4045197714398 | |
Manufacturer number | 231660 16 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |