• The item cannot be ordered due to missing prices.

HiPer-Drill cutter insert h7 16,3 mm

Article no.: 231650 16,3

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Point angle: 135
  • Semi-Standard: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HiPer-Drill
    ⌀ D 16.3 mm
    Grade HB7630
    Tool material Carbide
    Point angle 135 degrees
    for base body size 16
    Feed f in stainless steel > 900 N/mm2 0.18 mm/rev.
    Semi-Standard yes
    Number of cutting edges Z 2
    Number of changes/inserts 1
    Type of product Cutter insert for boring

    Identification numbers & Classifications

    Article number 231650 16,3
    EAN / GTIN 4045197662019
    Manufacturer number 231650 16,3

    Application Table

    Alu plastics
    N
    200
    Aluminium (short chipping)
    N
    200
    Alu > 10% Si
    N
    150
    INOX < 900 N/mm²
    M
    65
    INOX > 900 N/mm²
    M
    55
    Ti > 850 N/mm²
    S
    30
    wet maximum
     

    Description

    Version:

    Vee ground cutter inserts for precise positioning and stable seating.
    Concentricity when assembled ≤ 20 µm. For holes up to IT9 accuracy.

    Note:

    Cutting data applies for the base body 5×D.
    Drill pilot holes exclusively with cutter insert of the same type.

    Downloads & documents

    Suitable products

    Spare parts

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart