• The item cannot be ordered due to missing prices.

HiPer-Drill base body, 1.5×D, ⌀ DC: 18mm

Article no.: 231600 18

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT

Availability

  • Version: 1.5×D
  • Shank: ISO 9766
  • Use for drilling: limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HiPer-Drill
Version 1.5×D
Shank ISO 9766
Use for drilling limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
Number of cutting edges Z 2
Through-coolant yes
Dia. range Dc 18 mm - 18.99 mm
Reach L1 29 mm
Shank ⌀ Ds 25 mm
Shank length Ls 56 mm
Clamping screw 231999 8IP1 (1.2 Nm)
Overall length L 114 mm
Type of product Indexable drill

Identification & Classification

Article number 231600 18
EAN / GTIN 4045197602572
Manufacturer number 231600 18
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Very high feed rates and maximum performance due to optimally matched geometries and materials.
  • Precise positioning of the cutter insert due to Vee insert seating and secure clamping by the centre bore.
  • High concentricity when assembled. (For holes up to IT9 accuracy)
  • Shank support for optimum stability in operation.

Application:

For stationary and rotating use. For holes up to IT9 accuracy.

Note:

The insert screw must be replaced after every fifth change of cutter insert.
Further sizes up to ⌀ 50.99 mm available on request.
Clamp in a hydraulic chuck (such as No. 302026 size 20) for optimum radial run-out.
For optimum stability, clamp the drill so the overhang is as short as possible.

Warning:

Intended use
  • For stationary and rotating applications.
  • For medium-sized bores up to IT9 accuracy, right-hand cutting.
  • Only use with cooling lubricant emulsion for through-coolant.
  • Carry out pilot drilling before use to increase process reliability.
  • Use only with cutter insert no. 231630231690, clamping screw no. 231999.
  • Tighten clamping screw with torque engraved on drill.
  • For work in industrial environments.
  • Use only when it is technically in good condition and safe to operate.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart