• The item cannot be ordered due to missing prices.

Radius indexable insert 16/1

Article no.: 231527 16/1

Select article variation and quantity

Type / Radius R Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 161
    Grade HB225
    Tool material Carbide
    X 2.75 mm
    Y 1.5 mm
    Z 2.51 mm
    Radius R 1 mm
    S 3.97 mm
    L 11.11 mm
    Number of changes/inserts 2
    Coating AlCrN
    Type of product Indexable insert for drilling

    Identification numbers & Classifications

    Article number 231527 16/1
    EAN / GTIN 4062406565541
    Manufacturer number 231527 16/1

    Application Table

    Alu plastics
    N
    250
    Aluminium (short chipping)
    N
    250
    Alu > 10% Si
    N
    250
    Steel < 500 N/mm²
    P
    200
    Steel < 750 N/mm²
    P
    150
    Steel < 900 N/mm²
    P
    150
    Steel < 1100 N/mm²
    P
    150
    Steel < 1400 N/mm²
    P
    150
    INOX < 900 N/mm²
    M
    90
    INOX > 900 N/mm²
    M
    80
    Ti > 850 N/mm²
    S
    65
    GG(G)
    K
    110
    CuZn
    N
    250
    wet maximum
     
    dry
     

    Description

    Version:

    2-cutter radius indexable inserts.

    Application:

    For convex radii on external ⌀ or in holes.

    Suitable for:

    No. 231500 size 16

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart