• The item cannot be ordered due to missing prices.

Insert screw 1

Article no.: 229723 1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drive 10IP
    Thread M2.7
    Length L 7.6 mm
    Tightening torque 2 Nm
    Type of product Screw

    Identification numbers & Classifications

    Article number 229723 1
    EAN / GTIN 4960664914296
    Manufacturer number TPC05673

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Insert screw  1

    Insert screw 1

    Drive 10IP 8IP
    Tightening torque 2 1.2
    Thread M2.7 M2.5
    Length L 7.6 5
    Type of product Screw Screw

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart