• The item cannot be ordered due to missing prices.

Set of insert screws 10 pieces, Type: 3

Article no.: 229696 3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive IP9
Thread M3
Length L 7.4 mm
Tightening torque 2 Nm
Manufacturer's designation SR M3X0.5-L7.4 IP9
Type of product Insert screw

Identification numbers & Classifications

Article number 229696 3
EAN / GTIN 7291075421132
Manufacturer number 7006979

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart