• The item cannot be ordered due to missing prices.

Set of insert screws 5 pieces, Type: 2

Article no.: 229695 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive TX7
Thread M2.5
Length L 6 mm
Tightening torque 0.9 Nm
Manufacturer's designation SR M2.5X6-T7-60
Type of product Insert screw

Identification numbers & Classifications

Article number 229695 2
EAN / GTIN 7291075420807
Manufacturer number 7006316

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart