• The item cannot be ordered due to missing prices.

BDMT 170408 ER-N4 ST1400

Article no.: 227673 ST1400
New product
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert BDMT 170408 ER-N4
Type ST1400
Corner radius 0.8 mm
Grade PR1825
Tool material Carbide
Feed fz per tooth 0.09 − 0.16 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 227673 ST1400
EAN / GTIN 4960664028092

Application Table

Steel < 500 N/mm²
P
180
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
140
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

The milling cutters are alternately equipped with equal numbers of indexable inserts shape N3 and N4. Please fit the inserts as marked on the body.
Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart