This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

BDMT 170408 ER-JS INOX

Article no.: 227557 INOX

Product details

Technical Data

ISO code indexable insert BDMT 170408 ER-JS
Type INOX
Corner radius 0.8 mm
Grade PR1225
Tool material Carbide
Feed fz per tooth 0.09 − 0.13 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 227557 INOX
Manufacturer number TKB00401

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
140
INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
180
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D.
Exactly 90° up to ap = 9 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


BDMT 170408 ER-JS  INOX

BDMT 170408 ER-JS INOX

Corner radius 0.8 0.8 0.8 0.8 0.8 0.8 0.8 0.8 0.8
ISO code indexable insert BDMT 170408 ER-JS APMT 180508 ER APMT 133508 ER APMT 060208 ER APMX 16..08 PDER APMT 100308 TR APMT 060208 ER APMT 133508 ER APMT 180508 ER
Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide
Grade PR1225 HB7630 HB7630 HB7630 HB7635 HB7635 HB8630 HB8630 HB8630
Type INOX INOX INOX INOX INOX INOX INOX INOX INOX
Feed fz per tooth 0.09 − 0.13 0.2 0.18 0.08 0.15 0.12 0.08 0.18 0.2
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart