{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 125 mm | |
Number of cutting edges Z | 9 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 15.7 mm | |
Overall length Ltot | 63 mm | |
Mounting bore ⌀ | 40 mm | |
⌀ D3 | 118 mm | |
Circular interpolation milling ⌀ Dmin | 243 mm | |
Circular interpolation milling ⌀ Dmax | 248 mm | |
Ramping angle αmax | 0.12 degrees | |
Ramping length L for αmax | 116.6 mm | |
suitable indexable insert | BDMT 170408 | |
Insert screw | 229709 (T15; 3.5 Nm) | |
Type of product | End / face mill |
Article number | 227510 125/9 | |
EAN / GTIN | 4960664473175 | |
Manufacturer number | THN03451 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Indexable milling cutter 90° MEC17 125/9 mm |
|||
Number of cutting edges Z | 9 | 9 | 9 |
Milling application | Circular milling ;Ramping ;End milling | Corner milling ;Circular milling ;Ramping | End milling |
Overall length Ltot | 63 | 63 | 63 |
Through-coolant | yes | yes | yes |
Cutting edge ⌀ DC | 125 | 125 | 125 |
Setting angle κ | 90 | 90 | 90 |
Type of product | End / face mill | End / face mill | End / face mill |