• The item cannot be ordered due to missing prices.

Indexable milling cutter 90° MEC17 40/4L mm

Article no.: 227500 40/4L

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 40 mm
Number of cutting edges Z 4
Shank type Plain shank
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 15.7 mm
Overhang L1 50 mm
Overall length Ltot 150 mm
Shank ⌀ Ds h6 32 mm
⌀ D3 33 mm
Circular interpolation milling ⌀ Dmin 73 mm
Circular interpolation milling ⌀ Dmax 78 mm
Ramping angle αmax 0.45 degrees
Ramping length L for αmax 31.6 mm
suitable indexable insert BDMT 170408
Insert screw 229709 (T15; 3.5 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 227500 40/4L
EAN / GTIN 4960664396207
Manufacturer number THN03260

Description

Version:

Long cutting edges permit exceptionally large cutting depths.
Small number of cutting edges.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart