• The item cannot be ordered due to missing prices.

BDMT 11T308 ER-N2 GG

Article no.: 227482 GG
New product
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert BDMT 11T308 ER-N2
Type GG
Corner radius 0.8 mm
Grade PR1810
Tool material Carbide
Feed fz per tooth 0.09 − 0.2 mm
Grade PR1810
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 227482 GG
EAN / GTIN 4960664026418

Application Table

GG(G)
K
180
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

The milling cutters are alternately equipped with equal numbers of indexable inserts shape N2 and N3. Please fit the inserts as marked on the body.
Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart