{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | BDMT 11T308 ER-N2 | |
Type | GG | |
Corner radius | 0.8 mm | |
Grade | PR1210 | |
Tool material | Carbide | |
Feed fz per tooth | 0.09 − 0.2 mm | |
Type of product | Indexable insert for milling |
Article number | 227480 GG | |
EAN / GTIN | 4960664622603 | |
Manufacturer number | TKA00369 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() BDMT 11T308 ER-N2 GG |
||
Corner radius | 0.8 | 0.8 |
ISO code indexable insert | BDMT 11T308 ER-N2 | APMT 180508 ER |
Tool material | Carbide | Carbide |
Grade | PR1210 | HB7730 |
Type | GG | GG |
Feed fz per tooth | 0.09 − 0.2 | 0.2 |
Type of product | Indexable insert for milling | Indexable insert for milling |