{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | BDMT 11T302 ER-JT | |
Type | ST1400 | |
Corner radius | 0.2 mm | |
Grade | PR1225 | |
Tool material | Carbide | |
Feed fz per tooth | 0.07 − 0.11 mm | |
Type of product | Indexable insert for milling |
Article number | 227335 ST1400 | |
EAN / GTIN | 4960664609345 | |
Manufacturer number | TKB00359 |
This article |
Recommendations |
|
---|---|---|
BDMT 11T302 ER-JT, PR1225, Type: ST1400 |
||
Corner radius | 0.2 mm | 0.2 mm |
ISO code indexable insert | BDMT 11T302 ER-JT | APMT 060202 ER |
Tool material | Carbide | Carbide |
Grade | PR1225 | HB7520 |
Type | ST1400 | ST1400 |
Feed fz per tooth | 0.07 − 0.11 mm | 0.1 mm |
Type of product | Indexable insert for milling | Indexable insert for milling |