{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 4 | |
Shank type | with threaded shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 10 mm | |
Overall length Ltot | 40 mm | |
Mounting thread M | M16 | |
⌀ D3 | 26 mm | |
Circular interpolation milling ⌀ Dmin | 58 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Ramping angle αmax | 0.46 degrees | |
Ramping length L for αmax | 25 mm | |
suitable indexable insert | BD.. 11T3 | |
Insert screw | 229708 (T8; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 227315 32/4 | |
EAN / GTIN | 4960664672936 | |
Manufacturer number | THN03510 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Indexable milling cutter 90° MEC11T 32/4 mm |
|||
Number of cutting edges Z | 4 | 4 | 4 |
Mounting thread M | M16 | M16 | M16 |
Milling application | Circular milling; Ramping; End milling | End milling | Circular milling; Circular milling; Ramping |
Overall length Ltot | 40 mm | 40 mm | 40 mm |
Through-coolant | yes | yes | yes |
Cutting edge ⌀ DC | 32 mm | 32 mm | 32 mm |
Setting angle κ | 90 degrees | 90 degrees | 90 degrees |