{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | BDMT 070308 ER-JS | |
Type | INOX | |
Corner radius | 0.8 mm | |
Grade | PR1535 | |
Tool material | Carbide | |
Feed fz per tooth | 0.05 − 0.08 mm | |
Grade | PR1535 | |
Coating | coated | |
Type of product | Indexable insert for milling |
Article number | 227150 INOX | |
EAN / GTIN | 4960664731176 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
BDMT 070308 ER-JS, PR1535, Type: INOX |
|||||||||
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | BDMT 070308 ER-JS | APMT 180508 ER | APMT 133508 ER | APMT 060208 ER | APMX 16..08 PDER | APMT 100308 TR | APMT 060208 ER | APMT 133508 ER | APMT 180508 ER |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | PR1535 | HB7630 | HB7630 | HB7630 | HB7635 | HB7635 | HB8630 | HB8630 | HB8630 |
Type | INOX | INOX | INOX | INOX | INOX | INOX | INOX | INOX | INOX |
Feed fz per tooth | 0.05 − 0.08 mm | 0.2 mm | 0.18 mm | 0.08 mm | 0.15 mm | 0.12 mm | 0.08 mm | 0.18 mm | 0.2 mm |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |