{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 40 mm | |
Number of cutting edges Z | 10 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 6 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
⌀ D3 | 37 mm | |
Circular interpolation milling ⌀ Dmin | 77 mm | |
Circular interpolation milling ⌀ Dmax | 78 mm | |
Ramping angle αmax | 0.32 degrees | |
Ramping length L for αmax | 36 mm | |
suitable indexable insert | BD.. 0703 | |
Insert screw | 229707 (T6; 0.45 Nm) | |
Type of product | End / face mill |
Article number | 227115 40/10 | |
EAN / GTIN | 4960664462940 | |
Manufacturer number | THN03704 |
This article |
Recommendations |
|
---|---|---|
Indexable milling cutter 90° MECX 40/10 mm |
||
Number of cutting edges Z | 10 | 10 |
Shank type | with bore | with bore |
Setting angle κ | 90 | 90 |
⌀ D3 | 37 | 38 |
Circular interpolation milling ⌀ Dmin | 77 | 78 |
Ramping angle αmax | 0.32 | 0.31 |
Type of product | End / face mill | End / face mill |