{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 7 | |
Shank type | Weldon shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 6 mm | |
Overhang L1 | 25 mm | |
Overall length Ltot | 88 mm | |
Shank ⌀ Ds h6 | 25 mm | |
⌀ D3 | 22 mm | |
Circular interpolation milling ⌀ Dmin | 47 mm | |
Circular interpolation milling ⌀ Dmax | 48 mm | |
Ramping angle αmax | 0.55 degrees | |
Ramping length L for αmax | 21 mm | |
suitable indexable insert | BD.. 0703 | |
Insert screw | 229707 (T6; 0.45 Nm) | |
Type of product | End / face mill |
Article number | 227105 25/7 | |
EAN / GTIN | 4960664472703 | |
Manufacturer number | THN63275 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Indexable milling cutter 90° MECX 25/7 mm |
|||
Number of cutting edges Z | 7 | 7 | 7 |
Overall length Ltot | 88 | 90 | 115 |
Shank type | Weldon shank | Weldon shank | Plain shank |
Cutting edge ⌀ DC | 25 | 25 | 25 |
Shank ⌀ Ds h6 | 25 | 25 | 20 |
⌀ D3 | 22 | 23 | 23 |
Circular interpolation milling ⌀ Dmax | 48 | 48 | 48 |