• The item cannot be ordered due to missing prices.

Indexable milling cutter 90° MFWN 200/10 mm

Article no.: 225615 200/10

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Plunging; End milling
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 200 mm
    Number of cutting edges Z 10
    Shank type with bore
    Setting angle κ 90 degrees
    Milling application Plunging; End milling
    Through-coolant yes
    maximum cutting depth ap max 8 mm
    Overall length Ltot 63 mm
    Mounting bore ⌀ 60 mm
    suitable indexable insert WNMU 0806..
    Insert screw 229700 (T15; 4.2 Nm)
    Shim 229751
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 225615 200/10
    EAN / GTIN 4960664647651
    Manufacturer number THN04695

    Description

    Version:

    Milling cutter with double-sided indexable inserts.
    The combination of approach angle, chip chamber design as well as the geometries and cutting angles of the indexable inserts ensure outstanding metal removal rates, chip clearance, working life, and low cutting forces, and hence high cost-effectiveness.
    Without internal cooling.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart