{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | LOMU...08ER-SM | |
Type | INOX | |
Corner radius | 0.8 mm | |
Type | PR1535 | |
Tool material | Carbide | |
Feed fz per tooth | 0.06 mm - 0.15 mm | |
Number of changes/inserts | 4 | |
Type of product | Indexable insert for milling |
Article number | 225237 15 | |
EAN / GTIN | 4960664686094 | |
Manufacturer number | TLC04357 | |
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |