{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 40 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Plunging; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 10 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 16 mm | |
suitable indexable insert | LOMU.. | |
Indexable insert size | 10 | |
Insert screw | 229713 (8IP; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 225210 40/5 | |
EAN / GTIN | 4960664648641 | |
Manufacturer number | THN05172 |