{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 2 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | Plunging; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 15 mm | |
Overhang L1 | 32 mm | |
Overall length Ltot | 120 mm | |
Shank ⌀ Ds h6 | 25 mm | |
suitable indexable insert | LOMU.. | |
Indexable insert size | 15 | |
Insert screw | 229714 (15IP; 3.5 Nm) | |
Type of product | End / face mill |
Article number | 225200 25/2 | |
EAN / GTIN | 4960664648252 | |
Manufacturer number | THN05053 |
This article |
Recommendations |
||
---|---|---|---|
Indexable milling cutter 90° MEW, Plain shank, ⌀ D / number of teeth Z: 25/2mm |
|||
Overhang L1 | 32 mm | 60 mm | 32 mm |
Overall length Ltot | 120 mm | 180 mm | 88 mm |
Through-coolant | yes | yes | yes |
Shank type | Plain shank | Plain shank | Plain shank |
Cutting edge ⌀ DC | 25 mm | 25 mm | 25 mm |
Shank ⌀ Ds h6 | 25 mm | 25 mm | 25 mm |
Type of product | End / face mill | End / face mill | End / face mill |