• The item cannot be ordered due to missing prices.

SPMT 1806 EDER-NB2 ST1400

Article no.: 224012 ST1400
New product
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SPMT 1806 EDER-NB2
Type ST1400
Corner radius 1.2 mm
Grade PR1835
Tool material Carbide
Feed fz per tooth 0.06 – 0.25 mm
Application Standard
Number of changes/inserts 4
Insert thickness E 6.35 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 224012 ST1400
EAN / GTIN 4960664030071

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
160
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Special indexable insert geometry ensures reduced cutting forces and improved chip breaking. All types with wiper cutters for high feed rates.

Application:

NB2 / NB3: General application

Note:

The milling cutters are alternately equipped with equal numbers of indexable inserts of forms NB2 and NB3. Comply with the assignment instructions on the cutter.
Standard application values for ae = 1×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart