• The item cannot be ordered due to missing prices.

PNEG 1106XNER-W Wiper, CA420M, Type: GG

Article no.: 223324 GG

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert PNEG 1106XNER-W
Type GG
Type CA420M
Tool material Carbide
Plane edge 10 mm
Feed fz per tooth max. 0.2 mm
Number of changes/inserts 10
Type of product Indexable insert for milling

Identification & Classification

Article number 223324 GG
EAN / GTIN 4960664732975
Manufacturer number TMB05310
Manufacturer KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Application Table

GG(G)
K
230
dry
 
Air
 

Description

Version:

10-edge pentagonal indexable inserts for stable and economical machining.
W - 2-edge wiper insert.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart