• The item cannot be ordered due to missing prices.

PNMU 1205 ANER-SM, PR1525, Type: ST1400

Article no.: 222806 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert PNMU 1205 ANER-SM
Type ST1400
Grade PR1525
Tool material Carbide
Feed fz per tooth 0.07 − 0.27 mm
Number of changes/inserts 10
Type of product Indexable insert for milling

Identification & Classification

Article number 222806 ST1400
EAN / GTIN 4960664671212
Manufacturer number TLB05054
Manufacturer KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
140
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
140
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart