• The item cannot be ordered due to missing prices.

High feed rate milling cutter MFH Harrier 28/2 mm

Article no.: 222060 28/2

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Plunging; Ramping
  • Machining strategy: HPC
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 28 mm
Number of cutting edges Z 2
Shank type with threaded shank
Milling application Circular milling; Plunging; Ramping
Machining strategy HPC
Through-coolant yes
⌀ D3 11 mm
maximum cutting depth ap max 1.5 mm
maximum cutting depth ap max for LD geometry 3.5 mm
Overall length Ltot 35 mm
Mounting thread M M12
Circular interpolation milling ⌀ Dmin 39 mm
Circular interpolation milling ⌀ Dmax 54 mm
Ramping angle αmax 1.98 degrees
Ramping length L for αmax 10.4 mm
suitable indexable insert SOMT..
Indexable insert size 10
Insert screw 229717 (15IP; 3.5 Nm)
Type of product Copy mill

Identification numbers & Classifications

Article number 222060 28/2
EAN / GTIN 4960664712465
Manufacturer number THN07551

Description

Description:

MFH Harrier high feed rate indexable face mills enable short machining times thanks to high feed rates and high cutting depths. The approach angle in combination with the convex cutting edges reduces the cutting forces and minimises the tendency to vibrate.

Application:

For increased productivity in face milling, pocket milling and slot milling. Because the cutting forces are so low, large overhangs for plunge milling pose no problem.

Downloads & documents

Compare with similar products

This article


Recommendations


High feed rate milling cutter MFH Harrier 28/2 mm

High feed rate milling cutter MFH Harrier 28/2 mm

Through-coolant yes yes
Shank type with threaded shank with threaded shank
Cutting edge ⌀ DC 28 28
Machining strategy HPC HPC
Circular interpolation milling ⌀ Dmax 54 54
Ramping angle αmax 1.98 2.56
Type of product Copy mill Copy mill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart