{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 52 mm | |
Number of cutting edges Z | 8 | |
Shank type | with bore | |
Milling application | Plunging; Ramping; Circular milling | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 45 mm | |
maximum cutting depth ap max | 1 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
Circular interpolation milling ⌀ Dmin | 97 mm | |
Circular interpolation milling ⌀ Dmax | 102 mm | |
Ramping angle αmax | 0.4 degrees | |
Ramping length L for αmax | 43.3 mm | |
suitable indexable insert | LOGU 0303.. | |
Insert screw | 229713 (8IP; 1.2 Nm) | |
Setting angle κ | 15 degrees | |
Fz Helix | 0.8 | |
Type of product | Copy mill |
Article number | 221965 52/8 | |
EAN / GTIN | 2050001929990 | |
Manufacturer number | TX781873 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() High feed rate milling cutter MFH mini 52/8 mm |
||
Milling application | Plunging ;Ramping ;Circular milling | Circular milling ;Circular milling ;Plunging |
suitable indexable insert | LOGU 0303.. | ANGX10T308ZE.R |
Shank type | with bore | with bore |
Cutting edge ⌀ DC | 52 | 52 |
Circular interpolation milling ⌀ Dmax | 102 | 102 |
Ramping length L for αmax | 43.3 | 44.4 |
Fz Helix | 0.8 | 0.8 |