• The item cannot be ordered due to missing prices.

MFH micro high feed rate milling cutter with thread, for indexable inserts LPGT, ⌀ D / number of effective cutting edges Z: 8/1mm

Article no.: 221943 8/1

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT

Availability

  • Milling application: Circular milling; Ramping; Plunging
  • Machining strategy: HPC
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 8 mm
Number of cutting edges Z 1
Shank type with thread
Milling application Circular milling; Ramping; Plunging
Machining strategy HPC
Through-coolant yes
⌀ D1 h6 6.5 mm
⌀ D3 4 mm
maximum cutting depth ap max 0.5 mm
Overall length Ltot 17 mm
Mounting thread M M6
Circular interpolation milling ⌀ Dmin 12 mm
Circular interpolation milling ⌀ Dmax 14 mm
Ramping angle αmax 3.69 degrees
Ramping length L for αmax 3.1 mm
suitable indexable insert LPGT 0102..
Insert screw 229722 (6IP; 0.6Nm)
Type of product Copy mill

Identification & Classification

Article number 221943 8/1
EAN / GTIN 4960664806690
Manufacturer number THN08321
Manufacturer KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Version:

For extremely cost-effective machining due to high feed rates. Vibration is minimised by cutting force reduction.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart