• The item cannot be ordered due to missing prices.

High feed rate milling cutter MFH micro 14/3 mm

Article no.: 221942 14/3

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Machining strategy: HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 14 mm
    Number of cutting edges Z 3
    Shank type Weldon shank
    Milling application Circular milling; Ramping; Plunging
    Through-coolant yes
    Machining strategy HPC
    ⌀ D3 10 mm
    maximum cutting depth ap max 0.5 mm
    Overhang L1 20 mm
    Overall length Ltot 65 mm
    Shank ⌀ Ds h6 12 mm
    Circular interpolation milling ⌀ Dmin 24 mm
    Circular interpolation milling ⌀ Dmax 26 mm
    Ramping angle αmax 1.26 degrees
    Ramping length L for αmax 9.1 mm
    suitable indexable insert LPGT 0102..
    Insert screw 229722 (6IP; 0.6Nm)
    Setting angle κ 11 degrees
    Type of product Copy mill

    Identification numbers & Classifications

    Article number 221942 14/3
    EAN / GTIN 4960664778430
    Manufacturer number THN08252

    Description

    Version:

    For extremely cost-effective machining due to high feed rates. Vibration is minimised by cutting force reduction.

    Downloads & documents

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart