• The item cannot be ordered due to missing prices.

ZDET 16M525 FR-721, GH1, Type: ALU

Article no.: 220822 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert ZDET 16M525 FR-721
Type ALU
Grade GH1
Tool material Carbide
fz for roughing up to ap max 16 mm 0.12 mm - 0.25 mm
fz for pre-finishing ap = 3 mm 0.05 mm - 0.15 mm
fz for finishing ap = 1 mm 0.02 mm - 0.1 mm
Insert thickness S 5 mm
Number of changes/inserts 2
Corner radius 2,5 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 220822 ALU
EAN / GTIN 4059782503182
Manufacturer number 5667922

Application Table

Alu plastics
N
1640
Aluminium (short chipping)
N
1370
Alu > 10% Si
N
1095
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Recommendation:

When exchanging the indexable inserts, please also replace the screws. Spare screws are supplied with the indexable inserts.

Note:

fz for ae = 0.3×D.

Downloads & documents

Compare with similar products

This article


Recommendations


ZDET 16M525 FR-721, GH1, Type: ALU

ZDET 16M525 FR-721, GH1, Type: ALU

Number of changes/inserts 2 1 1 1 1
ISO code indexable insert ZDET 16M525 FR-721
Tool material Carbide Carbide Carbide Carbide Carbide
Type ALU ALU ALU ALU ALU
fz for finishing ap = 1 mm 0.02 mm - 0.1 mm
fz for pre-finishing ap = 3 mm 0.05 mm - 0.15 mm
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart