• The item cannot be ordered due to missing prices.

ZDET 16M516 FR-721 ALU

Article no.: 220818 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert ZDET 16M516 FR-721
    Type ALU
    Grade GH1
    Tool material Carbide
    fz for roughing up to ap max 16 mm 0.12 mm - 0.25 mm
    fz for pre-finishing ap = 3 mm 0.05 mm - 0.15 mm
    fz for finishing ap = 1 mm 0.02 mm - 0.1 mm
    Insert thickness S 5 mm
    Number of changes/inserts 2
    Corner radius 1,6 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 220818 ALU
    EAN / GTIN 4059782503649
    Manufacturer number 5666376

    Application Table

    Alu plastics
    N
    1640
    Aluminium (short chipping)
    N
    1370
    Alu > 10% Si
    N
    1095
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Recommendation:

    When exchanging the indexable inserts, please also replace the screws. Spare screws are supplied with the indexable inserts.

    Note:

    fz for ae = 0.3×D.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart