• The item cannot be ordered due to missing prices.

DUO-LOCK ER collet, ER 32, DUO-LOCK interface: DL12

Article no.: 220389 DL12

Select article variation and quantity

DUO-LOCK interface Unit price incl. VAT
  • Standard: ISO 15488-B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ER 32
Standard ISO 15488-B
DUO-LOCK interface DL12
L2 6 mm
A 15 mm
⌀ D2 11.5 mm
Recommended torque 30 Nm
Type of product Collet

Identification numbers & Classifications

Article number 220389 DL12
EAN / GTIN 4034221156211
Manufacturer number 81.320.0150.DL12

Description

Note:

HAIMER ER collets are incompatible with Centro P and HiRunER collet chucks.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart