• The item cannot be ordered due to missing prices.

DUO-LOCK extension, cylindrical, steel, long Plain shank DL16

Article no.: 220374 DL16
  • Through-coolant: yes

Product details

Technical Data

DUO-LOCK interface DL16
Shank ⌀ Ds 16 mm
Through-coolant yes
⌀ D2 15.5 mm
Overall length L 160 mm
L2 8 mm
Recommended torque 60 Nm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 220374 DL16
EAN / GTIN 4034221149985
Manufacturer number 75.162.DL16.1

Description

Version:

Coated for optimum shrinking in and out.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart