{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | AlTiN | |
Cutter ⌀ D | 10 mm | |
Tolerance nominal ⌀ | f8 | |
Helix angle | 20 degrees | |
Tool material | Solid carbide | |
Countersink tip angle | 90 | |
Standard | Manufacturer’s standard | |
Chamfer mill | 45 | |
Cutting width ae for milling operation | 0.05×D for side milling | |
Type | N | |
Number of cutting edges Z | 2 | |
⌀ D2 | 9.6 | |
Overhang L1 | 10 | |
Overall length L | 12.5 mm | |
DUO-LOCK interface | DL10 | |
recommended tightening torque | 20 mm | |
Width across flats AF | 8 Nm | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.03 | |
Feed fz for side milling in steel < 900 N/mm2 | 0.06 | |
Shank | with threaded shank | |
Through-coolant | no | |
Machining strategy | HPC | |
Type of product | Threaded copy milling cutter |
Article number | 220353 10 | |
EAN / GTIN | 4034221132338 | |
Manufacturer number | DL10E1002KK1000W90DA |
This article |
Recommendations |
|
---|---|---|
![]() ![]() DUO-LOCK HAIMER MILL 90° HPC 10 mm |
||
Overall length L | 12.5 | 26.9 |
Countersink tip angle | 90 | 90 |
Standard | Manufacturer’s standard | Manufacturer’s standard |
Tool material | Solid carbide | Solid carbide |
Type | N | N |
Cutter ⌀ D | 10 | 10 |
Type of product | Threaded copy milling cutter | Threaded copy milling cutter |