{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | AlTiN | |
Cutter ⌀ D | 16 mm | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f9 | |
Number of cutting edges Z | 4 | |
Helix angle | 32 degrees | |
Helix angle characteristic | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.5×D for copy milling; 0.5×D for side milling | |
Machining strategy | HPC | |
Through-coolant | no | |
⌀ D2 | 15.5 mm | |
Overhang L1 | 12 mm | |
Overall length L | 20 mm | |
DUO-LOCK interface | DL16 | |
Width across flats AF | 13 mm | |
recommended tightening torque | 60 Nm | |
suitable arbor | with threaded shank | |
Feed fz for copy milling in steel < 900 N/mm2 | 0.04 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.08 mm | |
Type of product | Cutter insert for milling |
Article number | 220348 16 | |
EAN / GTIN | 4034221116024 | |
Manufacturer number | DL16V2004UK1600RDA |