{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | AlTiN | |
Cutter ⌀ D | 12 mm | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
Number of cutting edges Z | 4 | |
Spacing of the cutters | unequal spacing | |
Helix angle | 37 degrees | |
Helix angle characteristic | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.5×D for side milling | |
Machining strategy | HPC | |
Through-coolant | no | |
suitable arbor | with threaded shank | |
Flute length L2 | 18 mm | |
⌀ D2 | 11.5 mm | |
Overhang L1 | 18 mm | |
Overall length L | 24 mm | |
DUO-LOCK interface | DL12 | |
Width across flats AF | 9.5 mm | |
recommended tightening torque | 30 Nm | |
Corner radius | 1 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.03 mm | |
Type of product | Cutter insert for milling |
Article number | 220334 12/1,0 | |
EAN / GTIN | 4034221141521 | |
Manufacturer number | DL12F1004MN1200R1.00DA |