• The item cannot be ordered due to missing prices.

DUO-LOCK HAIMER MILL Power Series HPC 10/1,5 mm

Article no.: 220307 10/1,5

Select article variation and quantity

⌀ f9 D1/R (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Spacing of the cutters: unequal spacing
  • Helix angle: 37

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Coating uncoated
    Milling head ⌀ D 10 mm
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type W
    Number of cutting edges Z 4
    Spacing of the cutters unequal spacing
    Helix angle 37 degrees
    Helix angle characteristic unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.5×D for side milling
    Tolerance nominal ⌀ f8
    Machining strategy HPC
    Through-coolant no
    ⌀ D2 9.6 mm
    Overhang L1 15 mm
    Overall length L 20 mm
    DUO-LOCK interface DL10
    Width across flats AF 8 mm
    recommended tightening torque 20 Nm
    Corner radius 1.5 mm
    Feed fz for side milling in short-chipping aluminium 0.03 mm
    Shank type with threaded shank
    Type of product Cutter insert for milling

    Identification numbers & Classifications

    Article number 220307 10/1,5
    EAN / GTIN 4034221141217
    Manufacturer number DL10F1004MN1000R1.50D-

    Application Table

    Alu plastics
    N
    240
    Aluminium (short chipping)
    N
    240
    Alu > 10% Si
    N
    120
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Note:

    DUO-LOCK HAIMER MILL PowerSeries: First choice for applications with long overhangs and unstable clamping conditions. For particularly smooth running on long overhangs it is preferable to use solid carbide extensions.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart