{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 6IP | |
Thread | M3 | |
Length L | 4 mm | |
Tightening torque | 1.2 Nm | |
Type of product | Screw |
Article number | 219859 | |
EAN / GTIN | 4045197647832 | |
Manufacturer number | 219859 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Clamping screw |
||
Drive | 6IP | 8IP |
Tightening torque | 1.2 | 1.2 |
Thread | M3 | M3 |
Length L | 4 | 7.8 |
Type of product | Screw | Screw |