• The item cannot be ordered due to missing prices.

Side milling cutter with collar Width ap =  10 mm 80 mm

Article no.: 218566 80

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Through-coolant: no
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 80 mm
    Number of effective inserts Zeff 4
    Number of indexable inserts 8
    Shank type with bore
    Through-coolant no
    Tool exchange PowerCard
    maximum cutting depth ae max 20 mm
    Collar ⌀ d1 40 mm
    Collar length L1 15 mm
    Overall length Ltot 50 mm
    Mounting bore ⌀ 22 mm
    suitable indexable insert SNHX
    ISO code indexable insert SN.. 1205
    Pack of insert screws 219983 (IP15; 2.2 Nm)
    Type of product Side milling cutter

    Identification numbers & Classifications

    Article number 218566 80
    EAN / GTIN 4045197530370
    Manufacturer number 218566 80

    Description

    Version:

    Side milling cutters of robust special steel for reduced vibration.

    Application:

    For milling grooves and slots. For flat or non-flat slot base.

    Spare part:

    No. 219983 (TX15; 2.2 Nm).

    Note:

    Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size IP15.
    Side milling cutters available up to ⌀ D = 200 mm.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart